Motion
C18046
High Speed Steel Material, 3.5000 in Flute, 135 ° Point Angle
MI ITEM #10622082
MFR #C18046
Your Price$8.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Speed Steel Material, 3.5000 in Flute, 135 ° Point Angle
MI ITEM #10622082
MFR #C18046

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.03/each(List $9.24)

Overview

Mfr description
C18046 JL LTR S 135D HSS OX/GOLD DRILL

Specifications

  • Flute Length
  • Material
    High Speed Steel
  • Point Angle
  • Point Type
    Split
  • Shank Type
    Three Flats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought