Motion
C18052
High Speed Steel Material, 3.8750 in Flute, 135 ° Point Angle
MI ITEM #10622083
MFR #C18052
Your Price$11.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Speed Steel Material, 3.8750 in Flute, 135 ° Point Angle
MI ITEM #10622083
MFR #C18052

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.17/each(List $12.85)

Overview

Mfr description
C18052 JL LTR Y 135D HSS OX/GOLD DRILL

Specifications

  • Flute Length
  • Material
    High Speed Steel
  • Point Angle
  • Point Type
    Split
  • Shank Type
    Three Flats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought