Motion
250-37-0980
OTG Rimless Safety Glasses with Clear Temple and Clear Lens
MI ITEM #10622470
MFR #250-37-0980
Your Price$2.39/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OTG Rimless Safety Glasses with Clear Temple and Clear Lens
MI ITEM #10622470
MFR #250-37-0980

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.39/pr(List $2.75)

Overview

Mfr description
250-37-0980 SCOUT SAFETY GLASSES
  • Polycarbonate unilens
  • Over-the-glass design fits over most prescription eyewear
  • Can also be worn by itself as a safety glass
  • Molded nose bridge design to fit the vast majority of users
  • Indirect vent temples to reduced fogging
  • 6 Base curve lens
  • Meets ANSI Z87.1+
  • Meets CSA Z94.3

Specifications

  • Lens Color
    Clear
  • Lens Coating
    Uncoated
  • Size
    OS
  • Temple Adjustment
    Spatula
  • Comfort Features
    Polycarbonate unilens
  • Frame Style
    Over-The-Glass
  • Description
    Stylish visitor's spectacle that can be used alone, or as an Over-The-Glass (OTG) for today's smaller personal eyewear.
  • Lens Shade
    Clear
  • Spec Sheet
  • Manufacturer Upc Number
    616314130465
  • UPC_NO
    616314130465
  • Weight
    10 kg
  • Additional Details
    Stylish visitor's spectacle that can be used alone, or as an Over-The-Glass (OTG) for today's smaller personal eyewear.
  • Frame Type
    Universal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought