Motion
DWMT45341

DEWALT
DWMT45341

Combination Hand Tool Set - 341 Pcs
MI ITEM #10622631
MFR #DWMT45341
Price$356.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT45341

Combination Hand Tool Set - 341 Pcs
MI ITEM #10622631
MFR #DWMT45341

Mfr description
DWMT45341 341 PC MECHANIC TOOL S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$356.90/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Fractional Sizes
    5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
  • Metric Size
    4 to 24 mm

Details

  • Accessories
    Organizer Tray
  • Additional Details
    341 Piece Mechanics Tool Set. Drive Size, 1/4 in, Measurement System, SAE & Metric, Product Material, Chrome Vanadium Steel, Product Finish, Full Polish Chrome, Case Type, No Case Included
  • Case Included
    No
  • Finish
    Full Polish Chrome
  • Includes
    341 Piece Mechanics Tool Set
  • Kit Style
    Storage Tray
  • Manufacturer Catalog Number
    DWMT45341
  • Measurement Type
    Metric and SAE
  • Number Of Points
    6
  • Number Of Tools In Set
    341
  • Sockets Included
    Yes
  • Specific Tools Included
    1/4 in. Drive 6 pt Sockets, Combination Wrenches, Extensions, Spark Plug Sockets, Universal Joints, Hex Keys, Specialty Bits, Spinner Handle, Bit Adapter, Pear Head Ratchets, 1/4 in. Drive 6 pt. Deep Sockets, 1/4 in. Drive 12 pt Sockets, 3/8 in. Drive 6 pt Sockets, 3/8 in. Drive 6 pt Deep Sockets, 3/8 in. Drive 12 pt Sockets, 1/2 in. Drive 6 pt Sockets, 1/2 in. Drive 6 pt Deep Sockets, 1/2 in. Drive 12 pt Sockets
  • Tool Kit Type
    Mechanic
  • Tool Set General Category
    Mechanics Tool Set
  • Tool Set Specific Type
    Metric and SAE
  • Tool Type
    Mixed Tool Set
  • Tool Type Included
    Socket, Wrench, Ratchet, Hex Key, Bit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)