Motion
UVF300X50
Industrial Hose - 5 psi Working Pressure, Food Grade Material Handling Type, Polyurethane Cover Material
Mi Item #10623192
MFR #UVF300X50
Price$16.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 5 psi Working Pressure, Food Grade Material Handling Type, Polyurethane Cover Material
Mi Item #10623192
MFR #UVF300X50

Mfr description
UVF300X50 TUBING
  • Durable Lightweight Polyurethane Tube - Designed for dry applications where abrasion is a factor. Provides longer hose life and lower operating costs versus similar rubber or PVC hoses. Food Grade Materials - Hose complies with applicable FDA(03) requirements. Hose complies with applicable USDA(12) requirements. Transparent Construction - “See-the-flow”. Allows for visual confirmation of material flow. "Cold-Flex" Materials - Hose remains flexible in sub-zero temperatures. Easy Slide Helix - Exposed rigid helix design protects hose tube from cover wear, and allows hose to slide easily over rough surfaces. Easy-to-handle. Oil Resistant Polyurethane Hose - Resists most animal and petroleum based oils. Phthalate Free.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.78/each

Specifications

Details

  • Additional Details
    Made in the USA
  • Color
    Transparent
  • Cover Material
    Polyurethane
  • Hose Covering Material
    Flexible Polyurethane
  • Hose Type
    Food Grade Material Handling
  • Manufacturer Upc Number
    822353058732
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    UVF™ Series Food Grade Polyurethane Ducting/Material Handling Hose
  • Reinforcement Material
    PVC Helical
  • Typical Applications
    Ducting, ventilation and fume removal, Dust collection, Food grade blower and ducting systems, Food grade material handling - standard duty, Pharmaceutical product transfer
  • UPC_NO
    822353058732
  • Working Pressure
    5 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)