Motion
FAE-5013
Sterile Gauze Pads, 3" x 3", 10ct
MI ITEM #10623345
MFR #FAE-5013
List Price$6.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sterile Gauze Pads, 3" x 3", 10ct
MI ITEM #10623345
MFR #FAE-5013

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.95/each for your price

Overview

Mfr description
FAE-5013 3X3 GAUZE PAD, BOX, STERILE

Specifications

  • Container Material
    Box
  • Number Of Pieces
    10
  • Height
    4.4
  • Width
    1.9
  • Depth
    1.65
  • Length
    1.65
  • Harmonization Code
    3005.90.5090
  • Manufacturer Upc Number
    092265050135
  • UPC_NO
    092265050135
  • Weight
    0.025
  • US Made
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text