Motion
105V1090F
V-Belt Pulley - 5V, 5VX Belt Section, 10 Groove, Bushing Required Bore Size, 10.9000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
MI ITEM #10623704
MFR #105V1090F
List Price$705.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - 5V, 5VX Belt Section, 10 Groove, Bushing Required Bore Size, 10.9000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
MI ITEM #10623704
MFR #105V1090F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$705.66/each for your price

Overview

Mfr description
105V1090F

Specifications

  • Belt Section Size
    5V, 5VX
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Manufacturer Upc Number
    00195057184107
  • UPC_NO
    00195057184107
  • Bore in String
    Bored for F Bushing
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text