Specifications
Dimensions
- Connection Size3/4 in
Details
- Body MaterialElectropolished 316 Stainless Steel
- End TypeNational Pipe Thread (NPT)
- Valve MaterialStainless Steel
- Valve TypeFemale-Female
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)