Motion
Brakleen BPC 20oz

CRC INDUSTRIES
Brakleen BPC 20oz

Brakleen® Pro Series Brake Parts Cleaner - 50 State Compliant, 20 Wt Oz
MI ITEM #10624042
MFR #Brakleen BPC 20oz
Your Price$12.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Brakleen BPC 20oz

Brakleen® Pro Series Brake Parts Cleaner - 50 State Compliant, 20 Wt Oz
MI ITEM #10624042
MFR #Brakleen BPC 20oz

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$12.36/each(List $14.22)

Overview

Mfr description
05050PS PRO BRAKEPART CLEANER AER24OZ
  • Larger can with increased fill weight
  • Meets all state and federal VOC regulations
  • Low VOC formula
  • Leaves no residue
  • Degreases instantly
  • PowerJet® Technology provides a powerful spray that blasts away contaminants

Specifications

  • Container Type
    Aerosol
  • Flammability
    Extremely Flammable
  • Additional Details
    ABS, disc, drum brake cylinders, brake drums, brake linings, brake shoes, calipers, clutch discs, disc brake pads, discs. Safe for use on all brake systems including: springs & wedge brakes.
  • Scent
    Solvent
  • Base Type
    Not Applicable
  • Container Size/Type
    300 x 709 Aerosol
  • Flash Point
    0 °F
  • Shelf Life
    10
  • Specific Gravity
    0.8
  • VOC Content
    9.28
  • Manufacturer Upc Number
    078254350509
  • UPC_NO
    078254350509
  • ECCN
    EAR99
  • Boiling Point
    133°F
  • Plastic Safe
    No
  • Propellant
    Carbon Dioxide
  • Residue
    No
  • Removal Method
    Not Applicable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text