Motion
SF-700AN12PPW

SAFARI BELTING
SF-700AN12PPW

SF-700AN12PPW Series 700 (1.07" Pitch) Flat Top 12" Wide 1' Long PP White ..Rod Material: PP
Mi Item #10624449
MFR #SF-700AN12PPW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SAFARI BELTING
SF-700AN12PPW

SF-700AN12PPW Series 700 (1.07" Pitch) Flat Top 12" Wide 1' Long PP White ..Rod Material: PP
Mi Item #10624449
MFR #SF-700AN12PPW

Mfr description
SF-700AN12PPW 11.68" WIDE BELTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch
    1.07 in
  • Weight
    1 lb/ft2
  • Width
    12

Details

  • Color
    WHITE
  • Country of Origin
    US
  • Group & Class
    Modular Plastic Belting Accessories
  • Manufacturer Catalog Number
    SF-700AN12PPW
  • Product Types
    Flat Top Belting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)