Motion
CVW30V2B6
Cooling Tower Motor - 30 hp, 1755 rpm, 3 ph, 460 V, 286T Frame, TEAO Enclosure, 60 Hz, 1775 rpm Base
Mi Item #10624672
MFR #CVW30V2B6
Price$6,808.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cooling Tower Motor - 30 hp, 1755 rpm, 3 ph, 460 V, 286T Frame, TEAO Enclosure, 60 Hz, 1775 rpm Base
Mi Item #10624672
MFR #CVW30V2B6

Mfr description
CVW30V2B6 - 30 HP - TEAO-IP55 - 1775 RPM
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6,808.58/each

Specifications

Dimensions

  • Frame Size
    286T
  • Shaft Diameter
    1.8750 in
  • Weight
    410 lbs

Details

  • Base RPM
    1775 rpm
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frequency Rating
    60 Hz
  • Manufacturer Upc Number
    786382136697
  • Model
    GM20
  • Motor Horsepower
    30 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1755 rpm
  • UPC_NO
    786382136697
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)