Motion
BIOBASED EP-2 35LB PAIL

LUBRIPLATE LUBRICANTS CO
BIOBASED EP-2 35LB PAIL

BIOBASED EP-2 Grease - Vegetable Oil-Based, Lithium-Thickened Grease Composition, 2 NLGI Grade, 35 lb Size, Pail Container, Not Food Grade, Water Resistant
Mi Item #10625114
MFR #BIOBASED EP-2 35LB PAIL
Price$781.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
BIOBASED EP-2 35LB PAIL

BIOBASED EP-2 Grease - Vegetable Oil-Based, Lithium-Thickened Grease Composition, 2 NLGI Grade, 35 lb Size, Pail Container, Not Food Grade, Water Resistant
Mi Item #10625114
MFR #BIOBASED EP-2 35LB PAIL

Mfr description
L0341-035 BIOBASED EP-2
  • Excellent for all slow to medium bearings
  • Exceptional high stear stability, water resistance and load-carrying capabilities
  • Designed and developed to meet the US EPA 2013 Vessel General Permit (VGP) requirements
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$781.97/each

Specifications

Dimensions

  • Container Size
    35 lb
  • NLGI Grade
    2
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • Shelf Life
    3 yr

Details

  • Application
    Articulate tub barges (ATB), rudder shafts, wire rope
  • Base Type
    Lithium 12 Hydroxy
  • Certification
    ISO
  • Composition
    Vegetable Oil-Based, Lithium-Thickened Grease
  • Container Type
    Pail
  • Dropping Point
    196°C/385 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215534104
  • Oil Type
    Synthetic Esther
  • Package Qty
    1
  • Series
    Biobased EP-2
  • UPC_NO
    089215534104
  • Viscosity
    100
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)