Motion
7012816029

3M
7012816029

Harness - Side, Back D-Ring Location, Zinc Plated Steel Leg Strap, Blue, Gray Color, 420 lbs Weight Capacity
Mi Item #10625285
MFR #7012816029
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7012816029

Harness - Side, Back D-Ring Location, Zinc Plated Steel Leg Strap, Blue, Gray Color, 420 lbs Weight Capacity
Mi Item #10625285
MFR #7012816029

Mfr description
1112553 XL EXOFIT STRATA COMFORT HARNESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Capacity
    420 lbs
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Blue, Gray
  • D Ring Locations
    Back, Side
  • Leg Strap Buckle
    Zinc Plated Steel
  • Padding Or Lining
    Back, Leg Padding, Shoulder
  • Standards Met
    ANSI Z359.1, ANSI Z359.11, OSHA 1910.66, OSHA 1926.502
  • Style Application
    Construction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)