Motion
89306/2XL
All Purpose Work Glove - XXL or Size 11, Suede Palm with Fabric Back, No Grade Listed, Unlined, Color Hi-Vis Green
MI ITEM #10625385
MFR #89306/2XL
Price$28.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
All Purpose Work Glove - XXL or Size 11, Suede Palm with Fabric Back, No Grade Listed, Unlined, Color Hi-Vis Green
MI ITEM #10625385
MFR #89306/2XL

Mfr description
89306/2XL TOUGHX SUEDE PALM HI-VIS
  • Engineered microfiber Tough-X™ suede palm enhances grip in dry and light oil applications while providing dexterity
  • ToughX™ suede performance material is fast drying and lasts up to 5x longer than traditional synthetic leathers
  • S-patch on palm for duribility and grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.48/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length
    45.01 cm
  • Weight
    12.7 kg

Details

  • Additional Details
    Ideal for road construction, traffic safety, highway maintenance, manufacturing and fleet maintenance.
  • Applications
    Handling and Moving Heavy Materials, Maintenance and Repair Operations, Operating Heavy Duty Machinery and Tools
  • Back Material
    Spandex
  • Closure Type
    Hook and Loop
  • Coating Coverage
    Uncoated
  • Color
    Hi-Vis Green
  • Comfort Features
    Extreme Work Strike ProteX gloves feature an engineered microfiber Tough-X™ suede palm that enhances grip in dry and light oil applications while providing dexterity
  • Construction Description
    Cut and Sewn
  • Cuff Type
    Slip-On
  • Description
    Ideal for road construction, traffic safety, highway maintenance, manufacturing and fleet maintenance.
  • Description Keyword
    Hi Performance Glove
  • Finger Coverage
    Full
  • Grip Pattern
    S-Patch On Palm
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Suede Palm with Fabric Back
  • Lining Material
    Unlined
  • Material Type
    Mechanics Gloves
  • Palm Features
    Reinforced, Reinforced Thumb Crotch
  • Protection Type
    Impact Protection and Abrasion Resistant
  • Series
    89306

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)