Motion
201-322/5X
Premium 60" Duster Raincoat - 0.35 mm
MI ITEM #10625390
MFR #201-322/5X
Your Price$18.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Premium 60" Duster Raincoat - 0.35 mm
MI ITEM #10625390
MFR #201-322/5X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.84/each(List $21.67)

Overview

Mfr description
201-322-5XL 60" DUSTER COAT SZ 5XL
  • Made with .35mm thick PVC and polyester fabric
  • Detachable hood with drawstring
  • Snap front and take up snaps at the wrists
  • Corduroy lined collar for comfort
  • Cape ventilated back for air flow
  • Splits in the back and snaps around the leg to form chaps

Specifications

  • Garment Type
    5XL
  • Hood Type
    Detachable Hood
  • Color
    Black
  • Size
    5
  • Number Of Pockets
    2
  • Length
    60 cm
  • Description
    Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance.
  • Manufacturer Upc Number
    616314208775
  • UPC_NO
    616314208775
  • Weight
    16 kg
  • Width
    38 cm
  • Height
    30 cm
  • Construction Description
    Reinforced Wear Points Cape Vented Back Corduroy Collar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought