Motion
201-322/4X
Premium 60" Duster Raincoat - 0.35 mm
Mi Item #10625391
MFR #201-322/4X
Price$18.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Premium 60" Duster Raincoat - 0.35 mm
Mi Item #10625391
MFR #201-322/4X

Mfr description
201-322-4XL 60" DUSTER COAT SZ 4XL
  • Made with .35mm thick PVC and polyester fabric
  • Detachable hood with drawstring
  • Snap front and take up snaps at the wrists
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.84/each

Specifications

Dimensions

  • Height
    30 cm
  • Length
    60 cm
  • Size
    4XL
  • Weight
    16 kg
  • Width
    38 cm

Details

  • Color
    Black
  • Construction Description
    Reinforced Wear Points Cape Vented Back Corduroy Collar
  • Description
    Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance.
  • Garment Type
    4XL
  • Hood Type
    Detachable Hood
  • Manufacturer Upc Number
    616314208768
  • Number Of Pockets
    2
  • UPC_NO
    616314208768
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)