Motion
250-53-1024
Full Frame Safety Glasses with Camouflage Frame, Brown Lens and Anti-Scratch / Anti-Fog Coating
MI ITEM #10625396
MFR #250-53-1024
Your Price$14.90/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Frame Safety Glasses with Camouflage Frame, Brown Lens and Anti-Scratch / Anti-Fog Coating
MI ITEM #10625396
MFR #250-53-1024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.90/pr(List $16.59)

Overview

Mfr description
250-53-1024
  • Modern and sporty full frame styling
  • Ultra flexible temples provide a comfortable fit on larger head sizes
  • Frame contains no metal parts
  • A variety of lens options for virtually any lighting environment

Specifications

  • Lens Color
    Brown
  • Lens Coating
    AntiScratchAntiFog
  • Size
    OS
  • Temple Adjustment
    Bayonet
  • Comfort Features
    Modern and sporty full frame styling
  • Frame Style
    Full Frame
  • Description
    Full frame styling with flexible temples provides comfort in any work environment
  • Lens Shade
    Tinted
  • Spec Sheet
  • Manufacturer Upc Number
    616314206115
  • UPC_NO
    616314206115
  • Weight
    5.5 kg
  • Additional Details
    Full frame styling with flexible temples provides comfort in any work environment
  • Frame Type
    Round Face

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text