Motion
13171
5171 Single Orange and Gray Industrial Hard Sided Cooler - 48 Quart
MI ITEM #10625658
MFR #13171
Price$379.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5171 Single Orange and Gray Industrial Hard Sided Cooler - 48 Quart
MI ITEM #10625658
MFR #13171

Mfr description
5171 SINGLE ORANGE AND GRAY INDUSTRIAL
  • The Chill-Its® 5171 Industrial Hard-Sided Cooler is a durable jobsite cooler that keeps food/drinks cold for up to 30 hours. This industrial cooler features a 48-quart (45 L) main compartment, a separate/removable interior plastic container for dry items, an exterior bottle opener, and two durable carrying handles. This cooler can hold 72 cans or 40 bottles. The lid is designed with two heavy-duty rubber latches and a sealing gasket to keep the interior cool for up to 30 hours. Two no-rust stainless-steel hinges and a stainless-steel wire allow the lid to stay open at a 90° angle - hands-free. The hard-sided, rugged construction can also be used as an extra seat and will support up to 300 lbs. An interior leak-resistant drain lets you empty excess water without having to tip the cooler upside down. Four anchoring holes are located in each corner of the cooler to easily tie it down in a moving vehicle or on a jobsite.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$379.65/each

Specifications

Dimensions

  • Height
    13.6 in
  • Length
    26 in
  • Size
    Single
  • Weight
    15 lb
  • Width
    18 in

Details

  • Color
    Orange and Gray
  • Country of Origin
    CHN
  • Description
    5171 Single Orange and Gray Industrial Hard Sided Cooler - 48 Quart
  • Group & Class
    Cooling
  • Includes
    1 Cooler
  • Product Line
    Chill-Its
  • Series
    Hydration
  • UPC_NO
    720476131717

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)