Motion
19829
Tool Lanyards & Attachment - Size: Standard
Mi Item #10625661
MFR #19829
Price$74.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Lanyards & Attachment - Size: Standard
Mi Item #10625661
MFR #19829

Mfr description
19829 - DUAL TOOL LANYARD CARABINERS
  • Shock absorbing tool lanyard with swiveling, locking carabiners on both ends: Designed and tested to prevent falling objects and reduce the force the anchor point sees if a drop occurs by absorbing the energy transmitted through the tool lanyard. Swiveling design helps prevent tangles and binding.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.80/each

Specifications

Dimensions

  • Height
    11.25 in
  • Length
    4 in
  • Size
    Standard
  • Weight
    0.54 lb
  • Width
    1.25 in

Details

  • Accessory Type
    Tool Lanyard - Dual Double-Locking Swivel Carabiner
  • Color
    Orange and Gray
  • Description
    3119F(x) Standard Orange and Gray Double-Locking Dual Carabiner w/ Swivel - 25lbs
  • Features & Benefits
    Shock absorbing tool lanyard with swiveling, locking carabiners on both ends: Designed and tested to prevent falling objects and reduce the force the anchor point sees if a drop occurs by absorbing the energy transmitted through the tool lanyard. Swiveling design helps prevent tangles and binding.
  • Group & Class
    Lanyards
  • Includes
    1 Lanyard
  • Product Line
    Squids
  • Series
    Equipment & Tool
  • UPC_NO
    720476198291
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)