Motion
620P-0431X100

KURIYAMA OF AMERICA
620P-0431X100

Tubing - 0.13 in ID, 0.25 in OD, 100 ft Length
MI ITEM #10625945
MFR #620P-0431X100
Your Price$2.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
620P-0431X100

Tubing - 0.13 in ID, 0.25 in OD, 100 ft Length
MI ITEM #10625945
MFR #620P-0431X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.53/each(List $3.49)

Overview

Mfr description
620P-0431 X 100FT
  • Aerospace and aviation applications
  • Chemical transfer
  • Industrial and mechanical applications
  • Medical applications

Specifications

  • Tube Inner Diameter
    0.13 in
  • Tube Outer Diameter
    0.25 in
  • Length
    100 ft
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353215050
  • Operating Temperature Range
    -454 to 500 ºF
  • Color
    Natural
  • UPC_NO
    822353215050
  • Wall Thickness
    0.06 in
  • Inner Tube Material
    Polytetrafluorethylene (PTFE)
  • Product Types
    620P Series Polytetrafluorethylene (PTFE) Tubing
  • Type
    Polytetrafluorethylene (PTFE) Tubing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text