Motion
17-27001

HEXARMOR
17-27001

HexArmor Face Shield Window - Attachment Type: Clips onto arms of face shield, Polycarbonate Material
MI ITEM #10626032
MFR #17-27001
Price$32.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
17-27001

HexArmor Face Shield Window - Attachment Type: Clips onto arms of face shield, Polycarbonate Material
MI ITEM #10626032
MFR #17-27001

Mfr description
17-27001 REPLACEMENT LENS
  • Requires a previous face shield purchase Compatible with both mechanical and Click-and-Go™ face shield kit Easy attachment Meets ANSI Z87.1-2015, Z87+, CE EN166, CSA Z94.3 standards Meets D3 liquid splash protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.41/each

Specifications

Dimensions

  • Length
    7
  • Width
    9

Details

  • Adjustment Type
    N/A
  • Attachment Type
    Clips onto arms of face shield
  • Color
    Clear
  • Manufacturer Upc Number
    810001790950
  • Material
    Polycarbonate
  • Series
    Ultrex
  • UPC_NO
    810001790950

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)