Motion
5404-N-06X3.500

BRENNAN INDUSTRIES INC
5404-N-06X3.500

Pipe Fitting - Stainless Steel Material
MI ITEM #10626067
MFR #5404-N-06X3.500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5404-N-06X3.500

Pipe Fitting - Stainless Steel Material
MI ITEM #10626067
MFR #5404-N-06X3.500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5404-N-06X3.500 MP-MP STRAIGHT NIPP

Specifications

  • Material
    Stainless Steel
  • Shape
    Straight
  • Overall Length
    3.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text