Specifications
Dimensions
- Bore Diameter0.4720 in
Details
- Bracket 1Clevis Flange
- Mounting TypeClevis Flange
- Product TypeStraight-Line Clamp Air Cylinders
- SeriesDAMS
- TypeClevis Flange
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)