Motion
ZUSA-HT-61 REINFORCED TUBING

USA INDUSTRIALS INC
ZUSA-HT-61 REINFORCED TUBING

USA Sealing - 10 ft. Length
MI ITEM #10626293
MFR #ZUSA-HT-61 REINFORCED TUBING
Price$45.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-HT-61 REINFORCED TUBING

USA Sealing - 10 ft. Length
MI ITEM #10626293
MFR #ZUSA-HT-61 REINFORCED TUBING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$45.75/each

Specifications

Dimensions

  • Bend Radius
    1 in
  • Inner Diameter
    3/4 in
  • Length
    10 ft
  • Operating Pressure
    100 psi
  • Outer Diameter
    1 in
  • Wall Thickness
    1/8 in

Details

  • Color
    Clear
  • Durometer
    65A
  • Material
    PVC
  • Reinforcement Type
    Polyester Braid
  • Temperature Range
    -40° to 140° F

Overview

Mfr description
ZUSA-HT-61 REINFORCED TUBING
  • This PVC is reinforced with a polyester braid to withstand higher pressures
  • PVC is used for general purposes and can withstand a wide range of chemicals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought