Motion
SV55-2ZGD-4X

RADIANS INC.
SV55-2ZGD-4X

High-Visibility Vest - Size: 4 XL, ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #10626303
MFR #SV55-2ZGD-4X
Price$91.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV55-2ZGD-4X

High-Visibility Vest - Size: 4 XL, ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #10626303
MFR #SV55-2ZGD-4X

Mfr description
SV55-2ZGD-4X HEAVY WOVEN ENGINEERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.63/each

Specifications

Dimensions

  • Length
    35.56 cm, 14.0000 in
  • Size
    4
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Two-Tone Design | Tablet Pocket | Zipper Front Closure | Mesh Back
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107
  • Color
    Hi-Vis Green
  • Description
    Radians Sv55 Class 2 Heavy Woven Two Tone Engineer Vest
  • Front Closure
    Zipper
  • Garment Type
    Surveyor Vest
  • Garment Use
    Construction, Surveyor
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    Front Zipper Closure, Mesh Back Panel, Radio Mic Tabs, Tablet Pocket
  • Material
    Mesh Back, Solid Front
  • Material Composition
    Mesh Back, Solid Front
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    9
  • Pattern
    2-Tone
  • Product Line
    Rad-Wear
  • Product Type
    High-Visibility Vests
  • Series
    Surveyor
  • Stripe Color
    Silver
  • Type
    Surveyor
  • Vest Color
    Hi-Vis Green
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)