Motion
RS1-13
Safety Glasse - Anti-Fog, Scratch Resistant, Clear Lens, Clear Frame/Temple Color, Polycarbonate
Mi Item #10626304
MFR #RS1-13
Price$7.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Anti-Fog, Scratch Resistant, Clear Lens, Clear Frame/Temple Color, Polycarbonate
Mi Item #10626304
MFR #RS1-13

Mfr description
RS1-13 - SEQUEL IQUITY SAFETY GLASS CLR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.86/each

Specifications

Dimensions

  • Weight
    0.12 lbs, 0.06 kg

Details

  • Additional Details
    Lens Coating: Anti Fog Anti Scratch;Lens Color: Clear;Compliance: ANSI Z87.1+;UV Protection: 99.9%;Weight: 0.1219 lbs;Case Quantity: 50
  • ANSI Rating
    ANSI Z87.1+
  • Approval Listing Regulations
    ANSI Z87.1+, EN166K, N compliant
  • Comfort Features
    Rubber tipped temples, Soft rubber nose piece
  • Description
    Clear anti-fog frameless safety glasses
  • Frame Color
    Clear
  • Frame Color Family
    Clear
  • Frame Style
    Frameless
  • Frame Temple Color
    Clear
  • Frame Temple Material
    Rubber
  • Frame Type
    Frameless
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Manufacturer Stock Number
    RS1-13
  • Noisepiece Type
    Soft rubber
  • Product Line
    Rad-Sequel IQ
  • Series
    Rad-Sequel IQ
  • Specialty Features
    Anti Fog, Scratch Resistant, UV Protection
  • Standards Met
    ANSI Z87.1+, EN166K
  • Temple Adjustment
    Fixed
  • Temple Color
    Clear
  • Temple Style
    Rubber tipped
  • Type
    Frameless
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)