Motion
OBL1-13
Safety Glasse - Anti-Fog, Scratch Resistant, Clear Lens, Polycarbonate
Mi Item #10626307
MFR #OBL1-13
Price$17.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Anti-Fog, Scratch Resistant, Clear Lens, Polycarbonate
Mi Item #10626307
MFR #OBL1-13

Mfr description
OB1-13 BLACK/RED FRAME CLEAR IQUITY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.85/each

Specifications

Dimensions

  • Weight
    2.57 lbs, 1.17 kg

Details

  • Additional Details
    Lens Coating: Anti Fog Anti Scratch;Frame Color: Black;Red;Lens Color: Clear;Foam Liner: Yes;Strap Included: Yes;Nosepiece: Rubber
  • Approval Listing Regulations
    EN166K, N compliant
  • Comfort Features
    Elastic head strap, Rubber nosepiece
  • Description
    Clear IQ Lens foam lined safety eyewear with removable foam lining and adjustable headstrap
  • Frame Color
    Black;Red
  • Frame Color Family
    Black
  • Frame Style
    Wraparound
  • Includes
    Removable foam lining and adjustable headstrap
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Manufacturer Stock Number
    OBL1-13
  • Noisepiece Type
    Rubber
  • Product Line
    Obliterator IQ
  • Series
    Obliterator IQ
  • Specialty Features
    Anti Fog, Foam Lined, Scratch Resistant
  • Standards Met
    EN166K, N compliant
  • Strap Material
    Elastic
  • Type
    Foam Lined
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)