Motion
LHV-5-PC-ZR-J

RADIANS INC.
LHV-5-PC-ZR-J

High-Visibility Vest - Size: 2 XL, 3 XL, 4 XL, ANSI Class: Type P Class 2, Hi-Vis Green
Mi Item #10626366
MFR #LHV-5-PC-ZR-J
Price$29.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
LHV-5-PC-ZR-J

High-Visibility Vest - Size: 2 XL, 3 XL, 4 XL, ANSI Class: Type P Class 2, Hi-Vis Green
Mi Item #10626366
MFR #LHV-5-PC-ZR-J

Mfr description
LHV-5-PC-ZR-J JUMBO SAFETY VEST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.70/each

Specifications

Dimensions

  • Length
    68.58 cm, 27.0000 in
  • Size
    2, 3, 4

Details

  • Additional Details
    Mic Tabs On Both Shoulders | Adjustable Waistband | Zip-N-Rip Closure
  • ANSI Class
    Type P Class 2
  • Color
    Hi-Vis Green
  • Description
    Radians Lhv-5-Pc-Zr Class 2 Type P Breakaway Vest
  • Front Closure
    Zipper
  • Garment Type
    Breakaway Vest
  • Garment Use
    Construction, Emergency Response, Fire, Law Enforcement, Public Safety
  • Group & Class
    Type P Class 2
  • High Visibility
    Yes
  • Includes
    Mic Tabs On Both Shoulders
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Pattern
    Mesh
  • Product Line
    Public Safety Series
  • Product Type
    High-Visibility Vests
  • Series
    Public Safety
  • Stripe Color
    Silver
  • Type
    Type P
  • Vest Color
    Hi-Vis Green
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)