Motion
GF4852-016

GGB BEARINGS
GF4852-016

3.0000 in Bore, 1.0000 in Length, Filament Wound Material
MI ITEM #10626815
MFR #GF4852-016
List Price$80.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GF4852-016

3.0000 in Bore, 1.0000 in Length, Filament Wound Material
MI ITEM #10626815
MFR #GF4852-016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$80.15/each for your price

Overview

Mfr description
GF4852-016 FILAMENT WOUND - GA

Specifications

  • Additional Details
    Self-Lubricating;Maintenance-Free;High Load;Corrosion Resistant;Contamination Resistance;Shock Resistance;Misalignment Resistance
  • Bushing Material
    Filament Wound
  • Inside Diameter
    3.0000 in
  • Overall Length
    1.0000 in
  • Finish Coating
    Proprietary filled PTFE tape liner
  • Country of Origin
    US
  • Maximum P Value
    140 N/mm2;20000 psi
  • Description
    GAR-FIL High Load Self-Lubricating Fiber Reinforced Composite Bearing, 3 in ID x 3 1/4 in OD x 1 in Length
  • Max PV Dry (psi x fpm)
    35000
  • Operating Temperature Range
    -195 to 205 °C, -320 to 400 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Standards Met
    IATF 16949, ISO 14001, ISO 45001, ISO 9001, REACH Compliant, RoHS Compliant
  • Series
    GAR-FIL
  • Overall Thickness
    0.1250 in
  • Material
    Fiber Reinforced Polymer
  • Outside Diameter
    3.2500 in
  • Type
    Sleeve
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    3.0000 in, 76.20 mm
  • Max Pressure
    140 N/mm2, 20000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Inch
  • Outside Diameter Tolerance
    3 2550/3.2530 in
  • Recommended Shaft Size
    3.0000 in, 76.20 mm
  • Thickness
    0.1250 in, 3.18 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought