Motion
JHWSTM-1210

WILLIAMS TOOLS
JHWSTM-1210

Non-Impact Socket - 1/2 in Drive Size, 10 mm Socket Size, 12 PT, Shallow Type, Polished Chrome Finish
Mi Item #10627939
MFR #JHWSTM-1210
Price$10.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHWSTM-1210

Non-Impact Socket - 1/2 in Drive Size, 10 mm Socket Size, 12 PT, Shallow Type, Polished Chrome Finish
Mi Item #10627939
MFR #JHWSTM-1210

Mfr description
JHWSTM-1210 1/2 DR. STD SKT 12PT 10MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.34/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Length/Diameter
    11/32 in
  • Overall Length
    1-1/2 in
  • Socket Size
    10 mm

Details

  • Finish Coating
    Polished Chrome
  • Socket Points
    12 PT
  • Socket Type
    Shallow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)