Motion
DWST08165

DEWALT
DWST08165

TOUGHSYSTEM(R) 2.0 TOOLBOX
Mi Item #10628571
MFR #DWST08165
Price$135.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWST08165

TOUGHSYSTEM(R) 2.0 TOOLBOX
Mi Item #10628571
MFR #DWST08165

Mfr description
DWST08165 TOUGH SYSTEM 2.0 TOOL BOX
  • Patented auto-connect side latches
  • 20% larger* storage capacity
  • 2-piece metal front latches for added durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.38/each

Specifications

Dimensions

  • Depth
    21.75 in
  • Height
    7 in
  • Width
    14.75 in

Details

  • Finish Coating
    Yellow/Black
  • Housing Material
    Plastic
  • Type
    Boxes
  • UPC_NO
    076174832938
  • Weight Capacity
    110 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)