Motion
DWST60436

DEWALT
DWST60436

Rolling Tower - 21.7500 in Wide, 14.7500 in Deep, 16.2500 in High, Black | Yellow
MI ITEM #10628583
MFR #DWST60436
Price$637.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWST60436

Rolling Tower - 21.7500 in Wide, 14.7500 in Deep, 16.2500 in High, Black | Yellow
MI ITEM #10628583
MFR #DWST60436

Mfr description
DWST60436 TOUGH SYSTEM 2.0 TOWER
  • Patented auto-connect side latches
  • 2-piece metal front latches for added durability
  • IP65 rated for dust and water resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$637.97/each

Specifications

Dimensions

  • Contents
    DWST08400, DWST08450, DWST08165
  • Depth
    14.7500 in
  • Height
    16.2500 in
  • Length
    24.5000 in
  • Weight
    49.94 lbs
  • Width
    21.7500 in

Details

  • Color
    Yellow
  • Finish Coating
    Yellow/Black
  • Housing Material
    Plastic
  • Includes
    (1) DWST08400 With removable tray | (1) DWST08165 With 2 large organizer cups with removable dividers
  • Material
    Plastic
  • Number of Trays
    1
  • UPC_NO
    076174834642

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)