Motion
QD30-8M-20
QD30-8M-20, Timing Pulley H
Mi Item #10628888
MFR #QD30-8M-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD30-8M-20, Timing Pulley H
Mi Item #10628888
MFR #QD30-8M-20

Mfr description
QD30-8M-20 HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    20 mm
  • Outside Diameter
    75.10 mm
  • Width
    3.375 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057723320
  • Material
    Steel
  • Number Of Teeth  
    30
  • Tooth Style
    HTD 8mm
  • UPC_NO
    00195057723320
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)