Motion
CMCD700C1

CRAFTSMAN
CMCD700C1

CMCD700C1
MI ITEM #10629472
MFR #CMCD700C1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMCD700C1

CMCD700C1
MI ITEM #10629472
MFR #CMCD700C1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMCD700C1-10LW V20 CORDLESS DRILL
  • HIGH PERFORMANCE: Produces 280 unit watts out for completing a variety of applications
  • INCREASED SPEED: 2-Speed gearbox with speeds of 0-350/0-1,500
  • EASY BIT CHANGES: 1/2-in keyless chuck
  • IMPROVED VISIBILITY: LED light helps in dark work areas
  • Includes: Cmcd700 Drill/Driver Drill Driver, Double Sided Bit, (1) V20 20V Max* 1.3Ah Lithium Ion Battery, & V20 20V Max* Lithium Ion Charger.

Specifications

  • Power Source
    Cordless
  • Chuck Size
    1/2 in
  • Chuck Style
    Keyless
  • Handle Style
    Pistol Grip
  • Battery Type
    Lithium Ion
  • Color
    Red/Black
  • Additional Details
    V20* 1/2-in. Cordless Drill/Driver (1 Battery) is ready for your drilling and fastening needs featuring a high performance motor providing you the power needed to help complete a variety of applications. Need to work in a dark area, no worries. The Drill/Driver has you covered featuring an LED light to help improve visibility in dark work areas.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought