Motion
1L112AFXK
1-3/4" Steel Accu-Flange™ Shaft Mounting Collars
MI ITEM #10629542
MFR #1L112AFXK
Price$342.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4" Steel Accu-Flange™ Shaft Mounting Collars
MI ITEM #10629542
MFR #1L112AFXK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$342.44/each

Specifications

Dimensions

  • Bore Diameter
    1.7500 in
  • Keyway Size
    0.3750 in
  • Outside Diameter
    4.4800 in
  • Screw Length
    0.9000 in
  • Screw Size
    5/16-24
  • Weight
    2.55 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw Material
    Alloy Steel
  • Type
    Accu-Flange™ Shaft Mounting Collar
  • UPC_NO
    662786030765

Overview

Mfr description
1L112AFXK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought