Motion
16T5-PS140A
16T5-PS140A, Timing Pulley Stock
Mi Item #10630091
MFR #16T5-PS140A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16T5-PS140A, Timing Pulley Stock
Mi Item #10630091
MFR #16T5-PS140A

Mfr description
16T5-PS140A SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.40 lbs
  • Width
    1.0 in

Details

  • Country of Origin
    United States
  • Manufacturer Product Page
  • Manufacturer Upc Number
    00195057105898
  • Material
    Aluminum
  • Product Types
    Timing Pulley
  • Type
    Timing Pulley Stock
  • UPC_NO
    00195057105898
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)