Motion
41804
High Speed Steel Material
Mi Item #10630316
MFR #41804
Price$1,280.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Speed Steel Material
Mi Item #10630316
MFR #41804

Mfr description
41804 150ASP-TN 115PC MASTER SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,280.88/each

Specifications

Details

  • Material
    High Speed Steel
  • Number Of Pieces
    115
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)