Motion
DFC666

GRACO INC
DFC666

Husky™ 2150a Aodd Diaphragm Pump - 150 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/4 in Max Solids, Aluminum, PTFE, Santoprene Fluid Section, Santoprene Ball, Aluminum Center Section, Santoprene Check Seat, Santoprene Diaphragm
MI ITEM #10631183
MFR #DFC666
Price$4,105.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
DFC666

Husky™ 2150a Aodd Diaphragm Pump - 150 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/4 in Max Solids, Aluminum, PTFE, Santoprene Fluid Section, Santoprene Ball, Aluminum Center Section, Santoprene Check Seat, Santoprene Diaphragm
MI ITEM #10631183
MFR #DFC666

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,105.65/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    2 in

Details

  • Air End Repair Kit
    236273
  • Air Inlet
    1/2
  • Ball Material
    Santoprene
  • Center Section Material
    Aluminum
  • Certification
    ATEX / CE
  • Check Seat Material
    Santoprene
  • Diaphragm Material
    Santoprene
  • Hardware Material
    Aluminum
  • Inlet Outlet Port Type
    BSPT
  • Max Pressure
    120 psi
  • Max Solids
    1/4 in
  • Maximum Flow Rate
    150 gpm
  • O Ring Material
    PTFE
  • Type Design
    Metallic Bolted
  • Wetted Materials
    Aluminum, PTFE, Santoprene

Overview

Mfr description
DFC666 HUSKY 2150 AIR OPERATED PUMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought