Motion
R481623100

AVENTICS
R481623100

R481623100
Mi Item #10631706
MFR #R481623100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R481623100

R481623100
Mi Item #10631706
MFR #R481623100

Mfr description
8 X 8 MX1-PP CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    8.0000 in
  • Rod - Thread Size
    1-1/2-12
  • Rod Size / Thread
    1-1/2-12

Details

  • Product Type
    Tie Rod Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)