Motion
10150144
Harnesse - Kevlar Material, Back D-Ring Location, Quick Connect Leg Strap, Black Color, 310 lbs Weight Capacity
Mi Item #10631947
MFR #10150144
Price$886.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harnesse - Kevlar Material, Back D-Ring Location, Quick Connect Leg Strap, Black Color, 310 lbs Weight Capacity
Mi Item #10631947
MFR #10150144

Mfr description
10150144
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$886.58/each

Specifications

Details

  • Arc Flash Or Heat Protection
    ASTM F887
  • Capacity
    310 lbs
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Black
  • D Ring Locations
    Back
  • Harness Material
    Kevlar
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Quick Connect
  • Padding Or Lining
    Shoulder Padding
  • Standards Met
    ANSI Z359.1, ANSI Z359.11-2014, ASTM F887, CSA Z259
  • Style Application
    Arc Flash, High Voltage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)