Motion
FF1981-047-0404

DANFOSS AEROQUIP LLC
FF1981-047-0404

Aeroquip (Eaton) Elbow & Straight Adapter - Aeroquip FF1981 Series Straight Adapters Restrictor SAE 37° Male Flare/SAE 37° Female
MI ITEM #10632776
MFR #FF1981-047-0404
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FF1981-047-0404

Aeroquip (Eaton) Elbow & Straight Adapter - Aeroquip FF1981 Series Straight Adapters Restrictor SAE 37° Male Flare/SAE 37° Female
MI ITEM #10632776
MFR #FF1981-047-0404

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1/4 in
  • End 1 Size Type
    7/16 in
  • End 2 Size
    1/4 in
  • End 2 Size Type
    7/16 in
  • Height
    0.56 in
  • Hex
    0.56 in
  • Hex Size
    0.56 in
  • Length
    1.14 in
  • Overall Length
    1.14 in
  • Weight
    0.04 lb
  • Width
    0.56 in

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    Carbon Steel
  • Description Keyword
    Aeroquip FF1981 Series Straight Adapters Restrictor SAE 37° Male Flare/SAE 37° Female
  • End 1 Style
    SAE 37
  • End 1 Thread
    7/16-20
  • End 1 Type
    SAE 37
  • End 2 Style
    SAE 37
  • End 2 Thread
    7/16-20
  • End 2 Type
    SAE 37
  • Fitting Shape
    180°
  • Manufacturer Catalog Number
    FF1981-047-0404
  • Manufacturer Upc Number
    678146183392
  • Material
    Steel
  • Series
    FF1981 Series
  • UPC_NO
    678146183392

Overview

Mfr description
FF1981-047-0404 ADAPTER, SAE 37
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought