Motion
HSR30R2SSC0M+1080LHM-II

THK AMERICA INC
HSR30R2SSC0M+1080LHM-II

Standard Ball Assembly Slide - Rail Size: 30 mm, 1080 mm Long
Mi Item #10633087
MFR #HSR30R2SSC0M+1080LHM-II
Price$3,067.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR30R2SSC0M+1080LHM-II

Standard Ball Assembly Slide - Rail Size: 30 mm, 1080 mm Long
Mi Item #10633087
MFR #HSR30R2SSC0M+1080LHM-II

Mfr description
HSR30R2SSC0M+1080LHM-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,067.88/each

Specifications

Dimensions

  • Length
    1080 mm
  • Rail Size
    30 mm

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    27.4 kN, 6159.76 lbf
  • Moment Capacity
    0.218 kNm, 160.79
  • OAL
    1080 mm
  • Radial Static Load Capacity
    27.4 kN, 6159.76 lbf
  • Rail Style
    Profiled
  • Slider Type
    Standard Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)