Motion
ETP-75

ZERO MAX
ETP-75

Keyless Bushing - ETP-CLASSIC Series, 75 mm ID, 95 mm OD
MI ITEM #10633304
MFR #ETP-75
Price$1,490.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-75

Keyless Bushing - ETP-CLASSIC Series, 75 mm ID, 95 mm OD
MI ITEM #10633304
MFR #ETP-75

Mfr description
ETP-75 KEYLESS BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,490.00/each

Specifications

Dimensions

  • Bolt Size
    M8
  • Bore Diameter
    75 mm
  • Outside Diameter  
    95 mm
  • Overall Length
    122 mm
  • Screw Size
    M8
  • Weight
    5.53 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    23.6 ft-lbs
  • Number Of Locking Screws
    6
  • Series
    ETP-CLASSIC
  • Transmissible Axial Force
    37766 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)