1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
D1280-RPP8-40
RPP, 8 mm Pitch, 1280 mm Pitch Length, 40 mm Width, 160 Teeth, Chloroprene Material
MI ITEM #
10633568
MFR #
D1280-RPP8-40
Price
$370.96
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE D1280-RPP8-40
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
D1280-RPP8-40
RPP, 8 mm Pitch, 1280 mm Pitch Length, 40 mm Width, 160 Teeth, Chloroprene Material
MI ITEM #
10633568
MFR #
D1280-RPP8-40
Mfr description
D1280-RPP8-40 DOUBLE SIDED RPP
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$370
.96
/each
Add to Cart
Specifications
Dimensions
Overall Length
1280 mm
Overall
Width
40 mm
Pitch
8 mm
Pitch Length
1280 mm
Details
Belt Type
RPP
Material
Chloroprene
Number Of
Teeth
160
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items