Motion
D6-10V4-42-09
D Rating, 10 Angle, 42 in Belt Width
Mi Item #10635166
MFR #D6-10V4-42-09
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D Rating, 10 Angle, 42 in Belt Width
Mi Item #10635166
MFR #D6-10V4-42-09

Mfr description
D6-10V4-42-09 CEMA D V RETURN ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    10
  • Belt Width  
    42 in
  • Distance Between Mounting Holes
    51 in
  • Roller Diameter
    6 in
  • Roller Length
    22.81 in
  • Shaft Diameter
    25 mm
  • Storage Dimension Length
    53 in
  • Storage Dimension Width
    10.5 in
  • Total Frame Width
    53 in
  • Weight
    83.05 lbs

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    V-Return
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)