Motion
EL205-100

NTN
EL205-100

Eccentric Collar - 1.0000 in Bore, 1.4961 in OD, Steel Material
Mi Item #10635284
MFR #EL205-100
Price$15.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
EL205-100

Eccentric Collar - 1.0000 in Bore, 1.4961 in OD, Steel Material
Mi Item #10635284
MFR #EL205-100

Mfr description
EL205-100 ECCENTRIC LOCKING COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.37/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Outside Diameter  
    1.4961 in

Details

  • Manufacturer Catalog Number
    EL205-100
  • Manufacturer Upc Number
    4547359058765
  • Material
    Steel
  • Product Type
    Eccentric Collars
  • Series
    EL
  • UPC_NO
    4547359058765
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)