Motion
ZLFS6507F05 5 7/16 PILLOW ROLLER BRG

REXNORD INC
ZLFS6507F05 5 7/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 5.4375 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material
MI ITEM #10635561
MFR #ZLFS6507F05 5 7/16 PILLOW ROLLER BRG
Price$23,517.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZLFS6507F05 5 7/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 5.4375 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material
MI ITEM #10635561
MFR #ZLFS6507F05 5 7/16 PILLOW ROLLER BRG

Mfr description
ZLFS6507F05 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,517.88/each

Specifications

Dimensions

  • Base Height
    6.6880 in
  • Base To Bore Centerline
    6.6880 in
  • Base Width
    6.2500 in
  • Bolt Center Diameter
    17.3800 to 19.2500 in
  • Bolt Center To Center Length
    17.3800 to 19.2500 in
  • Bolt Size
    1.0000 in | 25.40 mm
  • Bore Diameter  
    5.4375 in
  • Bore Inside Diameter
    5.4375 in
  • Bore Length
    8.7700 in
  • Housing Dimensions
    22.0000 x 8.7700 x 13.6900 in
  • Housing Width
    8.7700 in
  • Inner Race Width
    8.7700 in
  • Inside Diameter
    5.4375 in
  • Length
    22.0000 in
  • Length Through Bore
    8.7700 in
  • Max Bolt Hole Spacing
    19.2500 in
  • Min Bolt Hole Spacing
    17.3800 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    6.5000 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    8.7700 in
  • Shaft Diameter
    5.4375 in
  • Thread Size
    1/4 NPT
  • Weight
    248 lbs
  • Width
    8.7700 in, 222.75 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    AK146507
  • Additional Details
    Relubricatable | Powder Coated Housing | Shurlok Adapter Mounted
  • Bearing Number
    6507U
  • Bearing Type
    Spherical Roller
  • Cage Material
    Steel
  • Cage Type
    Steel
  • Closure Type
    Clearance Seal
  • Compatible Frame Series
    SAF Style
  • Compatible Frame Type
    SAF Style
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    17.3800 to 19.2500 in
  • Dynamic Load Capacity
    229620 lbf
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish/Coating
    Powder Coated
  • Flinger Type
    Steel
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Housing Configuration
    SAF Style
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four Bolt | SAF Style
  • Includes
    Grease Fitting
  • Insert Bearing Type
    Adapter Mount
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter Mount
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog Number
    ZLFS6507F05
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    1000 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Operating Temperature Range
    107 °F, 225 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    6507U
  • Replacement Seal
    ZS14NEW
  • Retainer Material
    Steel
  • Retainer Type
    Steel
  • Rolling Element
    Spherical Roller
  • Seal
    Clearance
  • Seal Material
    Steel
  • Seal Type
    Clearance
  • Sealing Type
    Clearance
  • Self Aligning
    Yes
  • Series
    Split-Housed Pillow Blocks
  • Shaft Attachment
    Adapter Sleeve Mount
  • Static Load Capacity
    274100 lbf
  • Suitable For High Temp App
    Yes
  • Type
    Split Housing (Plummer Block)
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)