Overview
Mfr description
1AA10MJ6 FITTING
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- End GenderMale
- MaterialCarbon Steel
- Thread Size7/8-14
- Body MaterialCarbon Steel
- Compatible Hose Series2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
- Connection 1 Short NameJIC
- Hose Cut-Off Factor1.21 in
- Length2.20 in
- Overall Length2.20 in
- Manufacturer Catalog Number1AA10MJ6
- Manufacturer Upc Number678146125378
- UPC_NO678146125378
- FinishDURA-KOTE
- ApplicationGeneral purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
- End 1 Size7/8 in
- End 1 Thread7/8-14
- Hex Size0.9375 in
- End 1 StyleJIC
- Inside Diameter0.26 in
- TypeHose Fitting
- Height1.08 in
- Angle180 °
- Outer Diameter1.067 in
- Weight1.19 lb
- Product TypesFitting Assembly
- ColorDURA-KOTE
- Overall Weight1.19 lb
- Hose Dash Size-6
- Width1.07 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data