Motion
HP1-5/8X1FF-DR-PC4

FABCO-AIR INC
HP1-5/8X1FF-DR-PC4

1.6250 in Bore, 1.0000 in Stroke
MI ITEM #10635933
MFR #HP1-5/8X1FF-DR-PC4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FABCO-AIR INC
HP1-5/8X1FF-DR-PC4

1.6250 in Bore, 1.0000 in Stroke
MI ITEM #10635933
MFR #HP1-5/8X1FF-DR-PC4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HP1-5/8X1FF-DR-PC4 HI-POWER CYLINDER

Specifications

  • Bore Diameter
    1.6250 in
  • Stroke
    1.0000 in
  • Series
    Hi-power
  • Mounting Type
    Front Face Mounting
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text