Motion
DJ20P2EP
Close Coupled Pump Motor - 20 hp, 1775 rpm, 3 ph, 460 V, 256JP Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1465 rpm Base
Mi Item #10636098
MFR #DJ20P2EP
Price$2,986.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 20 hp, 1775 rpm, 3 ph, 460 V, 256JP Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1465 rpm Base
Mi Item #10636098
MFR #DJ20P2EP

Mfr description
DJ20P2EP 20HP 3PH ODP 1775 256JP FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,986.33/each

Specifications

Dimensions

  • Frame Size
    256JP
  • Weight
    160 lbs

Details

  • Base RPM
    1465 rpm
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    50/60 Hz
  • Manufacturer Upc Number
    786382134273
  • Maximum Speed
    1775 rpm
  • Model
    HA69
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1775 rpm
  • UPC_NO
    786382134273
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)